- X-Large Size
- Premium Pigskin Leather Palm
- 3M™ Thinsulate™ & Foam Lining
- Fabric Safety Cuff
- Blue/Natural Color
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Straight thumb increases comfort in closed-fisted work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Safety cuff helps protect wrist and allows for fast removal
| Thumb | Wing |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Pigskin |
| Construction | Cut-and-Sewn, Gunn Cut, Leather Palm |
| Color | Blue |
| Standard | Taa Comp. |
| Closure Type | Slip On |
| Cuff | Safety |
| Lining | 3M Thinsulate |
| Palm | Leather |
| Glove Size | X-Large |
| Back | Canvas |
| Size | XL |
| Grade | Premium |
| Weight | 0.42 LB |
| EAN or UPC | 616314009839 |

