- Striped Fabric Back, Heavy Knitwrist, Thinsulate Lining, Straight Thumb
- Extra Large
- White
- Blue
- Green
| Usage | Cold Outdoor Work |
| Thickness | 1 mm |
| Cuff Style | Knitwrist |
| Length | 11 in |
| Glove Size | X-Large |
| Color |
Blue /Green /White |
| Style | Striped Fabric Back, Heavy Knitwrist, Thinsulate Lining, Straight Thumb |
| Material | Pigskin Leather |
| Weight | 2.39 LB |
| EAN or UPC | 616314009860 |

