- Red Color
- X-Large Glove Size
description
- Ideal for cold outdoor work where the work environment is dry.
features
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Split leather is economical and has a visible texture
- Red foam lining provides excellent insulation and moisture protection
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Back | Canvas |
| Cuff | Safety |
| Glove Size | X-Large |
| Hide | Split Cowhide |
| Thumb | Wing |
| Color | Red |
| Weight | 41.89 LB |
| EAN or UPC | 616314009938 |

