- XL Size
- Yellow Color
description
- Ideal for cold outdoor work where the work environment is dry.
features
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Split leather is economical and has a visible texture
- Fleece pile lining is an extra thick, synthetic fleece fabric that provides superior warmth
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Closure Type | Slip On |
| Hide | Split Cowhide |
| Grade | Superior |
| Color | Yellow |
| Back | Canvas |
| Palm | Split Cowhide |
| Size | XL |
| Thumb | Wing |
| Cuff | Safety |
| Lining | Fleece |
| Construction | Cut-and-Sewn, Rubberized Cuff, Gunn Cut |
| Wash Instructions | Do Not Wash |
| Glove Size | X-Large |
| Weight | 0.64 LB |
| EAN or UPC | 616314009914 |

