- Natural Color
description
- Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Multiple layer cotton canvas construction offers comfort, insulation and superior heat protection
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Knuckle strap for extra protection
- Band Top cuff helps protect wrist area and allows for easy on and off
| Cuff | Band Top |
| Size | L |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Color | Natural |
| Construction | Cut-and-Sewn, Clute Cut, Multi-Layer |
| Glove Size | Large |
| Sustainability | Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Liner Material | Canvas |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 662909510006 |

