- Pink Color
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Standard | ISO 5 (Class 100) |
| Polymer | Latex |
| Static Control | Static Dissipative |
| Size | 2XL |
| Grip | Textured |
| Color | Pink |
| Weight | 23.4 LB |
| EAN or UPC | 616314279164 |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Standard | ISO 5 (Class 100) |
| Polymer | Latex |
| Static Control | Static Dissipative |
| Size | 2XL |
| Grip | Textured |
| Color | Pink |
| Weight | 23.4 LB |
| EAN or UPC | 616314279164 |