- Pink Color
| Color | Pink |
| Polymer | Latex |
| Powder Free | Yes |
| Static Control | Static Dissipative |
| Thickness | 3.5 mil |
| Grip | Textured |
| Size | L |
| Standard | ISO 5 (Class 100) |
| Weight | 19.5 LB |
| EAN or UPC | 616314279171 |
| Color | Pink |
| Polymer | Latex |
| Powder Free | Yes |
| Static Control | Static Dissipative |
| Thickness | 3.5 mil |
| Grip | Textured |
| Size | L |
| Standard | ISO 5 (Class 100) |
| Weight | 19.5 LB |
| EAN or UPC | 616314279171 |