- Pink Color
| Grip | Textured |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Size | S |
| Static Control | Static Dissipative |
| Color | Pink |
| Polymer | Latex |
| Standard | ISO 5 (Class 100) |
| Weight | 16.35 LB |
| EAN or UPC | 616314279195 |
| Grip | Textured |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Size | S |
| Static Control | Static Dissipative |
| Color | Pink |
| Polymer | Latex |
| Standard | ISO 5 (Class 100) |
| Weight | 16.35 LB |
| EAN or UPC | 616314279195 |