- White Color
- Medium Glove Size
- Safety Cuff
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Constructed of heavy side split cowhide
- Double palm offers comfort, insulation and heat protection
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Rugged extra strength back and cuff
- Stitched with Kevlar® adding strength and burn resistance
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Stitching | Kevlar |
| Glove Size | Medium |
| Palm | Double |
| Thumb | Wing |
| Chromium VI Free | Yes |
| Cuff | Safety |
| Color | White |
| Back | Canvas |
| Hide | Split Cowhide |
| Weight | 44.09 LB |
| EAN or UPC | 616314007057 |

