- Black
- Blue
- Red
- White
- Yellow
| Chin Strap | 3-Point Nomex |
| Suspension | 6 Point Ribbon Cradle |
| Sweatband | Grain Leather |
| Accessories Included | ESS Goggle Mounts |
| Size | OS |
| Shell Material | Kevlar Composite |
| Standard | ANSI z89, Taa Comp |
| Size Adjustment | Ratcheting Headband |
| Color | White |
| Weight | 0.24 LB |
| EAN or UPC | 616314149788 |

