- Red
- White
| Sweatband | Merino Leather |
| Size Adjustment | Ratcheting Headband |
| Chin Strap | 4-Point Polyester |
| Color | Red |
| Accessories Included | ESS Goggle Mounts, Internal Eye Protector, Goggle Strap, Flashlight Mount |
| Shell Material | FiberTuff Composite |
| Suspension | 6 Point Ribbon Cradle |
| Size | OS |
| Standard | ANSI z89, NFPA 1951, EN 12492, Taa Comp |
| Weight | 0.19 LB |
| EAN or UPC | 616314191381 |

