- 3X-Large Size
| Color | Black |
| Fabric | 0 |
| Closure Type | Snap |
| Size | 3XL |
| Clothing Type | Sleeves |
| Weight | 3.05 LB |
| EAN or UPC | 616314355233 |
| Color | Black |
| Fabric | 0 |
| Closure Type | Snap |
| Size | 3XL |
| Clothing Type | Sleeves |
| Weight | 3.05 LB |
| EAN or UPC | 616314355233 |