- 6X-Large Size
| Size | 6XL |
| Closure Type | Snap |
| Fabric | 0 |
| Clothing Type | Sleeves |
| Color | Black |
| Weight | 3.09 LB |
| EAN or UPC | 616314355271 |
| Size | 6XL |
| Closure Type | Snap |
| Fabric | 0 |
| Clothing Type | Sleeves |
| Color | Black |
| Weight | 3.09 LB |
| EAN or UPC | 616314355271 |