- X-Large Size
| Fabric | 0 |
| Size | XL |
| Color | Black |
| Closure Type | Snap |
| Clothing Type | Sleeves |
| Weight | 3.02 LB |
| EAN or UPC | 616314355158 |
| Fabric | 0 |
| Size | XL |
| Color | Black |
| Closure Type | Snap |
| Clothing Type | Sleeves |
| Weight | 3.02 LB |
| EAN or UPC | 616314355158 |