- X-Small Size
| Color | Black |
| Closure Type | Snap |
| Clothing Type | Sleeves |
| Fabric | 0 |
| Size | XS |
| Weight | 2.76 LB |
| EAN or UPC | 616314354991 |
| Color | Black |
| Closure Type | Snap |
| Clothing Type | Sleeves |
| Fabric | 0 |
| Size | XS |
| Weight | 2.76 LB |
| EAN or UPC | 616314354991 |