- Red
- White
- Yellow
| Size | OS |
| Sweatband | Grain Leather |
| Size Adjustment | Ratcheting Headband |
| Chin Strap | 3-Point Polyester |
| Color | Yellow |
| Shell Material | Kevlar Composite |
| Accessories Included | ESS Goggle Mounts, Light Holder |
| Suspension | 6 Point Ribbon Cradle |
| Standard | ANSI z89, Taa Comp |
| Weight | 0.24 LB |
| EAN or UPC | 616314149399 |

