- A Select Shoulder, Heavy Gold Canvas
- Men's
- Gold
- Gray
- Leather
| Usage | Construction, Material Handling and General Maintenance |
| Thickness | 1.2 mm |
| Type | Gold Series |
| Style | A Select Shoulder, Heavy Gold Canvas |
| Cuff Style | Rubberized Safety Cuff |
| Length | 10 1/2 in |
| Glove Type | Split Leather Palm |
| Glove Size | Men's |
| Color |
Gold Gray |
| Material |
Cotton Leather |
| Weight | 5.33 LB |
| EAN or UPC | 616314007163 |

