- Black
- Blue
- Red
- White
- Yellow
| Suspension | Mesh 6 Point Ribbon Cradle |
| Chin Strap | 3-Point Polyester |
| Size | OS |
| Color | White |
| Sweatband | Merino Leather |
| Size Adjustment | Ratcheting Headband |
| Standard | ANSI z89, EN 397, Taa Comp |
| Shell Material | Kevlar Composite |
| Weight | 0.06 LB |
| EAN or UPC | 616314149825 |

