- Black
- Blue
- White
| Size Adjustment | Ratcheting Headband |
| Chin Strap | 3-Point Polyester |
| Shell Material | Kevlar Composite |
| Standard | ANSI z89, NFPA 1951, EN 397, Taa Comp |
| Color | Blue |
| Sweatband | Merino Leather |
| Size | OS |
| Suspension | Mesh 6 Point Ribbon Cradle |
| Accessories Included | ESS Goggle Mounts |
| Weight | 0.14 LB |
| EAN or UPC | 616314148941 |

