Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
White One Size Respirators

817633

White One Size Respirators
Item #114975424
  • White Color
  • One Size
White One Size Respirators
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Color
  • One Size

description

  • Helps protect against harmful dusts.

features

  • NIOSH certified N95 respirator, meeting the NIOSH 42 CFR 84 respirator certification requirements
  • Allows for easy breathing and normal speaking
  • Adjustable metal nose band for a proper fit
  • Closed cell foam nose pad that contours the face, improving comfort and fit
  • Latex-free dual elastic straps help keep the respirator positioned properly on the face
  • Disposable and maintenance-free
  • APF 10 when properly fit tested (see spec sheet for more details)
Strap Attachment Stapled
Head Strap Elastic
Color White
Weight 6.61 LB
EAN or UPC 641817000564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison