- Black
- Blue
- Red
- White
- Yellow
| Size Adjustment | Ratcheting Headband |
| Size | OS |
| Color | Black |
| Chin Strap | 3-Point Polyester |
| Sweatband | Merino Leather |
| Standard | ANSI z89, EN 397, EN 12492, Taa Comp |
| Accessories Included | Internal Eye Protector |
| Shell Material | Kevlar Composite |
| Suspension | 4 Point Nylon Webbing Cradle |
| Weight | 0.12 LB |
| EAN or UPC | 616314149269 |

