- S Size
- Safety Cuff
description
- Used for construction, metalworking, farming, maintenance and other general purposes.
features
- Constructed of "A/B" grade shoulder split cowhide
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Back | Canvas |
| Glove Size | Small |
| Size | S |
| Cuff | Safety |
| Grade | Superior |
| Palm | Single |
| Wash Instructions | Do Not Wash |
| Chromium VI Free | Yes |
| Color | Blue |
| Chromiumvi Free | Yes |
| Construction | Rubberized Cuff, Gunn Cut |
| Thumb | Wing |
| Hide | Split Cowhide |
| Stitching | Nylon |
| Weight | 5.29 LB |
| EAN or UPC | 616314007279 |

