- Large Size
- Regular Grade Split Cowhide Leather Palm
- Cotton Lining
- Rubberized Safety Cuff
- Green/Gray Color
description
- Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
features
- Constructed of "B" grade shoulder split cowhide
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Color coded hems for easy size identification
- Size large is larger than most competitive gloves
| Stitching | Nylon |
| Palm | Single |
| Wash Instructions | Do Not Wash |
| Cuff | Safety |
| Grade | Regular |
| Size | L |
| Hide | Split Cowhide |
| Thumb | Wing |
| Color | Green |
| Glove Size | Large |
| Back | Canvas |
| Construction | Rubberized Cuff, Gunn Cut |
| Weight | 3.49 LB |
| EAN or UPC | 616314007538 |

