Skip to content Skip to navigation menu
S Size Gauntlet Rubberized Cuff Leather Palm Glove

83-6663/S

S Size Gauntlet Rubberized Cuff Leather Palm Glove
Item #111678682
  • S Size
  • Gauntlet Cuff
S Size Gauntlet Rubberized Cuff Leather Palm Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S Size
  • Gauntlet Cuff

description

  • Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.

features

  • Constructed of "B" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
  • Color coded hems for easy size identification
Size S
Color Green
Hide Split Cowhide
Thumb Wing
Stitching Nylon
Glove Size Small
Wash Instructions Do Not Wash
Back Canvas
Grade Regular
Cuff Gauntlet
Construction Rubberized Cuff, Gunn Cut
Palm Single
Weight 0.55 LB
EAN or UPC 616314007569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison