- XS Size
- Textured Grip
- 9 in Length
description
- A very versatile glove for use in a broad range of applications for light hand protection from liquids and debris. Nitrile provides good resistance to hydrocarbon derivatives. Avoid prolonged contact with ketones and aromatic solvents.
features
- 3X Puncture Resistance of vinyl or natural rubber latex gloves
- Anti-static, surface resistance 109 ohms
- RoHS compliant
- Powder-Free for clean comfort and superior tactile sensitivity
- Ambidextrous for quick and easy donning
- Beaded Cuff
- Textured Fingertips
| Static Control | Anti-Static |
| Size | XS |
| Powder Free | Yes |
| Color | Blue |
| Cuff | Rolled |
| Thickness | 4 mil |
| Glove Size | X-Small |
| Coating Coverage | Fingertips |
| Grip | Textured |
| Polymer | Nitrile |
| Length | 9 in |
| Weight | 11.8 LB |
| EAN or UPC | 616314283253 |

