- M Size
- Safety Cuff
| Color | Green |
| Palm | Single |
| Size | M |
| Construction | Rubberized Cuff, Gunn Cut |
| Back | Canvas |
| Hide | Split Cowhide |
| Grade | Economy |
| Cuff | Safety |
| Thumb | Wing |
| Stitching | Nylon |
| Glove Size | Medium |
| Wash Instructions | Do Not Wash |
| Weight | 4.59 LB |
| EAN or UPC | 616314274169 |

