- S Size
- Gauntlet Cuff
description
- Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
features
- Constructed of "B/C" grade shoulder split cowhide
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
- Color coded hems for easy size identification
| Wash Instructions | Do Not Wash |
| Size | S |
| Grade | Economy |
| Back | Canvas |
| Color | Blue |
| Thumb | Wing |
| Cuff | Gauntlet |
| Stitching | Nylon |
| Construction | Rubberized Cuff, Gunn Cut |
| Palm | Single |
| Hide | Split Cowhide |
| Glove Size | Small |
| Weight | 2.57 LB |
| EAN or UPC | 616314007750 |

