Skip to content Skip to navigation menu
XL Gauntlet Rubberized Cuff Leather Palm Glove

84-7632/XL

XL Gauntlet Rubberized Cuff Leather Palm Glove
Item #111678697
  • XL Size
  • Gauntlet Cuff
XL Gauntlet Rubberized Cuff Leather Palm Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL Size
  • Gauntlet Cuff

description

  • Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.

features

  • Constructed of "B/C" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
  • Color coded hems for easy size identification
Back Canvas
Color Blue
Wash Instructions Do Not Wash
Stitching Nylon
Construction Rubberized Cuff, Gunn Cut
Thumb Wing
Hide Split Cowhide
Size XL
Glove Size X-Large
Cuff Gauntlet
Palm Single
Grade Economy
Weight 0.55 LB
EAN or UPC 616314007781
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison