- Yellow Color
description
- Designed to wear over shoes or boots in manufacturing and/or environmental clean up
features
- Nuke Boot" style
- Heavy weight latex shoe cover
- Textured sole for traction
- Lightweight and easy to store
- 100% waterproof
| Height | 12 in |
| Construction | Waterproof |
| Sole | Textured Sole |
| Closure Type | Slip On |
| Standard | Taa Comp. |
| Color | Yellow |
| Wash Instructions | Hand Wash |
| Material | Rubber |
| Size | XL |
| Outsole | Rubber |
| Weight | 0.34 LB |
| EAN or UPC | 662909775337 |

