- Small Size
- Industry Grade Split Cowhide Leather Palm
- Cotton Lining
- Rubberized Safety Cuff
description
- Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
features
- Constructed of various grades of cowhide, pigskin and/or fabric
- Cotton lined palm for extra comfort
- Elastic closure sewn inside glove for safety and comfort
- Leather knucklestrap and fingertips for extra protection
- Use for construction, material handling and general maintenance
| Color | Blue |
| Back | Canvas |
| Construction | Rubberized Cuff, Gunn Cut |
| Cuff | Safety |
| Hide | Split Cowhide |
| Stitching | Nylon |
| Glove Size | Small |
| Wash Instructions | Do Not Wash |
| Palm | Single |
| Size | S |
| Thumb | Wing |
| Grade | Industry |
| Weight | 0.33 LB |
| EAN or UPC | 616314122187 |

