- L Size
- Safety Cuff
description
- Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
features
- Constructed from the most economical split cowhide available on the market today
- Double palm offers comfort, insulation and heat protection
- Jointed inner palm for increased glove life and durability
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Color coded hems for easy size identification
| Size | L |
| Construction | Rubberized Cuff, Gunn Cut |
| Wash Instructions | Do Not Wash |
| Grade | Economy |
| Color | Gray |
| Stitching | Nylon |
| Glove Size | Large |
| Thumb | Wing |
| Back | Canvas |
| Palm | Double |
| Hide | Split Cowhide |
| Cuff | Safety |
| Weight | 2.84 LB |
| EAN or UPC | 616314015809 |

