- Blue Color
- MENS Glove Size
- Safety Cuff
description
- Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
features
- Constructed from the most economical split cowhide available on the market today
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Denim back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Reinforced palm patch increase durability and provides added protection at common wear points
- Denim safety cuff helps protect wrist and allows for fast removal
- Color coded hems for easy size identification
| Back | Canvas |
| Color | Blue |
| Hide | Split Cowhide |
| Glove Size | Mens |
| Thumb | Wing |
| Cuff | Safety |
| Stitching | Nylon |
| Palm | Reinforced |
| Weight | 0.31 LB |
| EAN or UPC | 616314007897 |

