- Blue Color
- Large Glove Size
- Gauntlet Cuff
description
- Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
features
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
- Color coded hems for easy size identification
| Stitching | Nylon |
| Glove Size | Large |
| Color | Blue |
| Back | Canvas |
| Hide | Split Cowhide |
| Cuff | Gauntlet |
| Palm | Single |
| Thumb | Wing |
| Weight | 13.01 LB |
| EAN or UPC | 662909008589 |

