- LADIES Size
- Knit Wrist Cuff
description
- Regular Grade. Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Cotton lined palm for extra comfort
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Knit wrist helps prevent dirt and debris from entering the glove
- Fabric back provides breathability and flexibility
- Ladies' size for true fit on female hands
| Back | Fabric |
| Stitching | Nylon |
| Palm | Single |
| Wash Instructions | Do Not Wash |
| Grade | Regular |
| Thumb | Straight |
| Hide | Split Cowhide |
| Cuff | Knit Wrist |
| Color | Blue |
| Size | LADIES |
| Construction | Clute Cut |
| Glove Size | Ladies |
| Weight | 0.2 LB |
| EAN or UPC | 616314008139 |

