- Green Color
- MENS Glove Size
- Knit Wrist Cuff
description
- Regular Grade. Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Knit wrist helps prevent dirt and debris from entering the glove
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
| Hide | Split Cowhide |
| Stitching | Nylon |
| Palm | Split Cowhide |
| Color | Green |
| Back | Fabric |
| Thumb | Wing |
| Cuff | Knit Wrist |
| Glove Size | Mens |
| Weight | 0.34 LB |
| EAN or UPC | 616314007910 |

