- Blue
- Red
- White
- Yellow
| Chin Strap | 3-Point Polyester |
| Size Adjustment | Ratcheting Headband |
| Accessories Included | ESS Goggle Mounts, Light Holder |
| Color | Blue |
| Size | OS |
| Suspension | Mesh 6 Point Ribbon Cradle |
| Sweatband | Merino Leather |
| Standard | ANSI z89, Taa Comp |
| Shell Material | Kevlar Composite |
| Weight | 0.07 LB |
| EAN or UPC | 616314148972 |

