- L Size
- Unlined
description
- Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Reinforced split leather palm increase durability and provides added protection at common wear points
| Hide | Top Grain Cowhide |
| Size | L |
| Grade | Premium |
| Construction | Cut-and-Sewn, Leather Palm, Reinforced Wear Points |
| Wash Instructions | Do Not Wash |
| Back | Spandex |
| Lining | Unlined |
| Thumb | Keystone |
| Resistance Type | Abrasion Resistant |
| Closure Type | Hook and Loop |
| Glove Size | Large |
| Color | Gold |
| Palm | Leather |
| Task | Utility |
| Stitching | Kevlar |
| Weight | 0.1 LB |
| EAN or UPC | 662909008626 |

