- M Size
- Natural Color
description
- Used in cold weather applications including farming, construction, machine operation and fabrication
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- Launderable for extended life and to reduce replacement costs
- Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
| Hide | Top Grain Pigskin |
| Construction | Cut-and-Sewn, Leather Palm, Reinforced Wear Points |
| Color | Natural |
| Size | M |
| Closure Type | Hook and Loop |
| Grade | Regular |
| Thumb | Keystone |
| Wash Instructions | Do Not Wash |
| Standard | Taa Comp. |
| Palm | Leather |
| Glove Size | Medium |
| Lining | 3M Thinsulate |
| Back | Spandex |
| Weight | 0.2 LB |
| EAN or UPC | 662909029324 |

