- Black Color
- 2X-Large Size
- Premium Grade
description
- Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
| Lining | Cotton |
| Liner Material | Jersey |
| Stitching | Standard |
| Grade | Premium |
| Palm | Leather |
| Closure Type | Hook and Loop |
| Back | Spandex |
| Hide | Top Grain Goatskin |
| Color | Natural |
| Task | Utility |
| Wash Instructions | Do Not Wash |
| Thumb | Keystone |
| Construction | Cut-and-Sewn, Leather Palm, Reinforced Wear Points |
| Size | 2XL |
| Weight | 0.2 LB |
| EAN or UPC | 662909008749 |

