Skip to content Skip to navigation menu
Cotton M Size Welding Glove

86552/M

Cotton M Size Welding Glove
Item #117166950
  • M Size
  • Cotton Lining
Cotton M Size Welding Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M Size
  • Cotton Lining

description

  • Ideal for heavy/light construction, manufacturing, fabrication, landscaping.

features

  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs
  • Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
Hide Top Grain Goatskin
Thumb Keystone
Stitching Kevlar
Liner Material Kevlar
Glove Size Medium
Standard EN 388 2016 2443CX, EN 388 A 2, EN 388 C 4, EN 388 T 4, EN 388 P 3, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1245, ANSI Cut 3, ANSI Cut 9 A3
Task Utility
Construction Cut-and-Sewn, Leather Palm, Reinforced Wear Points
Size M
Wash Instructions Do Not Wash
Palm Leather
Lining Cotton
Back Spandex
Color Natural
Grade Premium
Closure Type Hook and Loop
Weight 0.2 LB
EAN or UPC 662909008473
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison