- M Size
description
- Ideal for manufacturing, material handling, utility work.
features
- Heavy duty goatskin
- Reinforced split cowhide palm patch, thumb saddle and knuckle patch
- Orange flame-resistant cotton fingertips improve visibility for enhanced safety
- Flexible, form-fitting Gray Nomex® on the back of hand is flame resistant
- Hook and loop wrist for perfect fit and feel
| Size | M |
| Cuff | Slip-On |
| Color2 | Gray |
| Task | Utility |
| Thumb | Keystone |
| Resistance Type | Flame/Heat Resistant, Abrasion Resistant |
| Color | Gray |
| Construction | Cut-and-Sewn, Leather Palm |
| Palm | Reinforced |
| Glove Size | Medium |
| Back | Aramid |
| Hide | Top Grain Goatskin |
| Wash Instructions | Do Not Wash |
| Closure Type | Hook and Loop |
| Weight | 0.13 LB |
| EAN or UPC | 662909009067 |

