- Natural Color
- Medium Glove Size
- Gauntlet Cuff
description
- Premium Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Rugged extra strength back and cuff
- Stitched with Kevlar® adding strength and burn resistance
- Full leather back for heavy duty protection
- Gauntlet cuff for added forearm protection and allows for easy on and off
- Color coded hems for easy size identification
| Palm | Single |
| Cuff | Gauntlet |
| Thumb | Wing |
| Hide | Top Grain Cowhide |
| Stitching | Kevlar |
| Back | Full Leather |
| Glove Size | Medium |
| Color | Natural |
| Weight | 0.5 LB |
| EAN or UPC | 616314015861 |

