- Blue Color
- X-Large Glove Size
- Safety Cuff
- 1 Dozen
description
- Premium Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
features
- Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Safety cuff helps protect wrist and allows for fast removal
- Color coded hems for easy size identification
| Palm | Single |
| Back | Canvas |
| Glove Size | X-Large |
| Thumb | Wing |
| Construction | Gunn Cut |
| Cuff | Safety |
| Size | XL |
| Hide | Top Grain Pigskin |
| Color | Blue |
| Stitching | Nylon |
| Grade | Superior |
| Wash Instructions | Do Not Wash |
| Weight | 5.76 LB |
| EAN or UPC | 616314008054 |

