- M Size
- Impact Protection Type
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Silicone palm with honecomb pattern repels liquids for enhanced grip and abrasion
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Hi-Vis coloring makes this product very easy to see
- Reinforced Kevlar thumb saddle for durability
- Neoprene slip on cuff
- Launderable for extended life and to reduce replacement costs
| Coating | Silicone |
| Size | M |
| Palm | Double |
| Construction | Cut-and-Sewn |
| Color2 | Hi-Vis Orange |
| Task | Oil and Gas |
| EN 388 T | 2 |
| Resistance Type | Impact Resistant, Abrasion Resistant, Cut Resistant |
| Cuff | Slip-On |
| EN 388 P | 1 |
| Back | Spandex |
| EN 388 | 3221 |
| Glove Size | Medium |
| EN 388 2016 | 3221 |
| EN 388 C | 2 |
| Grip | Silicone |
| Bleach | Do Not Bleach |
| Standard | EN 388 3221, EN 388 2016 3221, EN 388 A 3, EN 388 C 2, EN 388 T 2, EN 388 P 1 |
| Sustainability | Reusable/Launderable |
| Impact | Finger, Thumb, Back of Hand |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Hang Dry |
| Wash Instructions | Machine Wash |
| EN 388 A | 3 |
| Type | Impact Protection |
| Color | Hi-Vis Orange |
| Weight | 0.03 LB |
| EAN or UPC | 662909868824 |

