- 2XL Size
- Impact Protection Type
description
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
features
- Synthetic leather double palm enhances grip in dry and light oil applications while providing dexterity
- Reinforced red silicone palm and fingers that provide oil resistance and excellent gripping
- Polyurethane reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Slip on cuff with hook and loop closure
- Hi-Vis coloring makes this product very easy to see
- Index finger has touchscreen capabilities
- Launderable for extended life and to reduce replacement costs
| Type | Impact Protection |
| Dry Instructions | Hang Dry |
| Size | 2XL |
| ANSI Cut | 2 |
| ANSI Cut 9 | A2 |
| Color2 | Hi-Vis Yellow |
| Palm | Reinforced |
| ANSI Method | TDM |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Standard | EN 388 3232, EN 388 2016 3232, EN 388 A 3, EN 388 C 2, EN 388 T 3, EN 388 P 2, ANSI Method TDM, ANSI Gram 736, ANSI Cut 2, ANSI Cut 9 A2, ANSI Impact 1 |
| Task | Oil and Gas |
| Glove Size | 2X-Large |
| Color | Hi-Vis Yellow |
| ANSI Impact | 1 |
| Back | Spandex |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn, Reinforced Thumb Crotch, Touchscreen Compatible |
| Wash Instructions | Machine Wash |
| Impact | Finger, Thumb, Back of Hand |
| Resistance Type | Impact Resistant, Abrasion Resistant |
| Closure Type | Hook and Loop |
| Weight | 0.08 LB |
| EAN or UPC | 662909869135 |

