- 3X-Large Glove Size
description
- Ideal for heavy / light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
features
- Printed silicone grip on palm and fingers for an enhanced grip
- Spandex fabric back for comfort and breathability
- Thermo Plastic Rubber (TPR) molded finger and back of hand guards for maximum protection
- Touchscreen Index Finger
- Hook and loop wrist closure for a a secure fit
- Launderable for extended life and to reduce replacement costs
| Color2 | Hi-Vis Yellow |
| Coating Color | Black |
| Task | Oil and Gas |
| Back | Spandex |
| Coating | Silicone |
| Resistance Type | Impact Resistant, Abrasion Resistant |
| Glove Size | 3X-Large |
| Cuff | Slip-on |
| Color | Hi-Vis Yellow |
| Weight | 28.0 LB |
| EAN or UPC | 662909004895 |

