- 2XL Size
description
- Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
features
- Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Spandex fabric back for comfort and breathability
- Elastic wrist for easy on/off
- Touchscreen on index finger
| Construction | Cut-and-Sewn, Touchscreen Compatible |
| Resistance Type | Abrasion Resistant |
| Glove Size | 2X-Large |
| Size | 2XL |
| Sustainability | Reusable/Launderable |
| Task | Construction and Industrial |
| Palm | ToughX Suede |
| Color | Gray |
| Cuff | Slip-On |
| Back | Spandex |
| Color2 | Gray |
| Weight | 0.14 LB |
| EAN or UPC | 662909508843 |

