- Black Color
| Standard | ISO 5 (Class 100) |
| Grip | Textured |
| Powder Free | Yes |
| Static Control | Static Dissipative |
| Color | Black |
| Polymer | Latex |
| Size | M |
| Weight | 17.15 LB |
| EAN or UPC | 616314279324 |
| Standard | ISO 5 (Class 100) |
| Grip | Textured |
| Powder Free | Yes |
| Static Control | Static Dissipative |
| Color | Black |
| Polymer | Latex |
| Size | M |
| Weight | 17.15 LB |
| EAN or UPC | 616314279324 |