- Black Color
| Standard | ISO 5 (Class 100) |
| Static Control | Static Dissipative |
| Grip | Textured |
| Powder Free | Yes |
| Color | Black |
| Size | S |
| Polymer | Latex |
| Weight | 15.1 LB |
| EAN or UPC | 616314279331 |
| Standard | ISO 5 (Class 100) |
| Static Control | Static Dissipative |
| Grip | Textured |
| Powder Free | Yes |
| Color | Black |
| Size | S |
| Polymer | Latex |
| Weight | 15.1 LB |
| EAN or UPC | 616314279331 |