- Black Color
| Powder Free | Yes |
| Static Control | Static Dissipative |
| Standard | ISO 5 (Class 100) |
| Color | Black |
| Grip | Textured |
| Polymer | Latex |
| Size | XL |
| Weight | 21.25 LB |
| EAN or UPC | 616314279348 |
| Powder Free | Yes |
| Static Control | Static Dissipative |
| Standard | ISO 5 (Class 100) |
| Color | Black |
| Grip | Textured |
| Polymer | Latex |
| Size | XL |
| Weight | 21.25 LB |
| EAN or UPC | 616314279348 |